Motion
80A60
Stock Bore Sprocket - 80 / 1 in, A Hub, 60 Teeth, Steel Material
Mi Item #00161699
MFR #80A60
Price$366.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, A Hub, 60 Teeth, Steel Material
Mi Item #00161699
MFR #80A60

Mfr description
80A60 1-1/4 SB HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$366.18/each

Specifications

Dimensions

  • Caliper Diameter
    18.4820 in
  • Maximum Bore Diameter
    18.05 in
  • Outside Diameter
    19.6800 in
  • Pitch Diameter
    19.107 in
  • Tooth Width
    0.575 in
  • Weight
    44.60 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039311269
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    60
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039311269
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)