Motion
80A65
Stock Bore Sprocket - 80 / 1 in, A Hub, 65 Teeth, Steel Material
MI ITEM #00161704
MFR #80A65
Price$463.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, A Hub, 65 Teeth, Steel Material
MI ITEM #00161704
MFR #80A65

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$463.55/each

Specifications

Dimensions

  • Caliper Diameter
    20.0670 in
  • Maximum Bore Diameter
    19.64 in
  • Outside Diameter
    21.2700 in
  • Pitch Diameter
    20.698 in
  • Tooth Width
    0.575 in
  • Weight
    55.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039311276
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    65
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039311276

Overview

Mfr description
80A65 1-1/4 SB HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text