Motion
80A70
Stock Bore Sprocket - 80 / 1 in, A Hub, 70 Teeth
MI ITEM #00161713
MFR #80A70
Price$490.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, A Hub, 70 Teeth
MI ITEM #00161713
MFR #80A70

Mfr description
80A70 1-1/2 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$490.46/each

Specifications

Dimensions

  • Caliper Diameter
    21.6440 in
  • Outside Diameter
    22.8700 in
  • Pitch Diameter
    22.2890 in
  • Tooth Width
    0.5750 in
  • Weight
    60.80 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039311283
  • Number Of Teeth
    70
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039311283

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)