Motion
80A112
Stock Bore Sprocket - 80 / 1 in, A Hub, 112 Teeth
Mi Item #00161750
MFR #80A112
Price$1,301.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, A Hub, 112 Teeth
Mi Item #00161750
MFR #80A112

Mfr description
80A112 1-1/2 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,301.93/each

Specifications

Dimensions

  • Caliper Diameter
    35.0300 in
  • Outside Diameter
    36.2400 in
  • Pitch Diameter
    35.6550 in
  • Tooth Width
    0.5750 in
  • Weight
    156.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039311337
  • Number Of Teeth
    112
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039311337
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)