Motion
100A7
Stock Bore A-Plate Sprocket - 100 / 1-1/4 in, A Hub, 7 Teeth, Steel Material
MI ITEM #00161751
MFR #100A7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 100 / 1-1/4 in, A Hub, 7 Teeth, Steel Material
MI ITEM #00161751
MFR #100A7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
100A7 SPKT
  • When you think Sprockets - Think Browning Browning type A steel plate roller chain sprockets are offered in single pitch range of 25-200

Specifications

  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    7
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Bore Range
    0.5000 to 0.5000 in
  • Length Through Bore
    0.6920 in
  • Hardened Teeth
    With Hardened Teeth
  • Pitch Type
    Single
  • Hub Type
    A
  • Outside Diameter
    3.3460 in
  • Pitch Diameter
    2.8810 in
  • Maximum Bore Diameter
    0.5000 in
  • Tooth Width
    0.692 in
  • Number Of Strands
    1
  • Manufacturer Catalog Number
    100A7
  • Manufacturer Upc Number
    662289292776
  • UPC_NO
    662289292776
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    0.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text