Motion
100A8
Stock Bore Sprocket - 100 / 1-1/4 in, A Hub, 8 Teeth
MI ITEM #00161759
MFR #100A8
Your Price$78.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, A Hub, 8 Teeth
MI ITEM #00161759
MFR #100A8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$78.58/each(List $80.55)

Overview

Mfr description
100A8 1 SB HT

Specifications

  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    8
  • Bore Type
    Rough Stock Bore
  • Hub Type
    A
  • Outside Diameter
    3.7700 in
  • Caliper Diameter
    2.5160 in
  • Pitch Diameter
    3.2660 in
  • Tooth Width
    0.6920 in
  • Manufacturer Upc Number
    97039311344
  • UPC_NO
    097039311344
  • Weight
    1.90 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text