Motion
100A9
Stock Bore Sprocket - 100 / 1-1/4 in, A Hub, 9 Teeth
MI ITEM #00161765
MFR #100A9
Your Price$75.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, A Hub, 9 Teeth
MI ITEM #00161765
MFR #100A9

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$75.34/each(List $86.63)

Overview

Mfr description
100A9 1 SB HT

Specifications

  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    9
  • Bore Type
    Rough Stock Bore
  • Hub Type
    A
  • Outside Diameter
    4.1800 in
  • Caliper Diameter
    2.8490 in
  • Pitch Diameter
    3.6550 in
  • Tooth Width
    0.6920 in
  • Manufacturer Upc Number
    97039311351
  • UPC_NO
    097039311351
  • Weight
    2.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text