Motion
100A12

DODGE
100A12

Stock Bore A-Plate Sprocket - 100 / 1-1/4 in, A Hub, 12 Teeth, Steel Material
MI ITEM #00161782
MFR #100A12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
100A12

Stock Bore A-Plate Sprocket - 100 / 1-1/4 in, A Hub, 12 Teeth, Steel Material
MI ITEM #00161782
MFR #100A12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
100A12 SPKT 103165

Specifications

  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    12
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Bore Range
    1.2500 to 3.3800 in
  • Hub Type
    A
  • Pitch Diameter
    4.7746 in
  • Tooth Width
    0.6920 in
  • Manufacturer Upc Number
    782475053452
  • UPC_NO
    782475053452
  • Weight
    2.94 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text