Motion
100A12
Stock Bore Sprocket - 100 / 1-1/4 in, A Hub, 12 Teeth
MI ITEM #00161787
MFR #100A12
Price$94.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, A Hub, 12 Teeth
MI ITEM #00161787
MFR #100A12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$94.16/each

Specifications

Dimensions

  • Caliper Diameter
    4.0800 in
  • Outside Diameter
    5.4200 in
  • Pitch Diameter
    4.8300 in
  • Tooth Width
    0.6920 in
  • Weight
    4.20 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039311382
  • Number Of Teeth
    12
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039311382

Overview

Mfr description
100A12 1-1/4 SB HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text