Motion
100A14
Stock Bore Sprocket - 100 / 1-1/4 in, A Hub, 14 Teeth
MI ITEM #00161805
MFR #100A14
Your Price$93.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, A Hub, 14 Teeth
MI ITEM #00161805
MFR #100A14

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$93.73/each(List $96.56)

Overview

Mfr description
100A14 1-1/4 SB HT

Specifications

  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    14
  • Bore Type
    Rough Stock Bore
  • Hub Type
    A
  • Outside Diameter
    6.2300 in
  • Caliper Diameter
    4.8680 in
  • Pitch Diameter
    5.6180 in
  • Tooth Width
    0.6920 in
  • Manufacturer Upc Number
    97039311405
  • UPC_NO
    097039311405
  • Weight
    5.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text