Motion
100A17
Plate Sprocket - 100 / 1-1/4 in, A Hub, 17 Teeth, Steel Material
MI ITEM #00161832
MFR #100A17
List Price$116.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Sprocket - 100 / 1-1/4 in, A Hub, 17 Teeth, Steel Material
MI ITEM #00161832
MFR #100A17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$116.40/each for your price

Overview

Mfr description
100A17 1-1/4 SB HT

Specifications

  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    17
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Type
    A
  • Outside Diameter
    7.4360 in
  • Pitch Diameter
    6.803 in
  • Maximum Bore Diameter
    5.41 in
  • Tooth Width
    0.692 in
  • UPC_NO
    097039311436
  • Weight
    7.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text