Motion
100A18
Plate Sprocket - 100 / 1-1/4 in, A Hub, 18 Teeth, Steel Material
Mi Item #00161842
MFR #100A18
Price$111.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Sprocket - 100 / 1-1/4 in, A Hub, 18 Teeth, Steel Material
Mi Item #00161842
MFR #100A18

Mfr description
100A18 1-1/4 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.72/each

Specifications

Dimensions

  • Maximum Bore Diameter
    5.8 in
  • Outside Diameter
    7.8390 in
  • Pitch Diameter
    7.199 in
  • Tooth Width
    0.692 in
  • Weight
    8.40 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    18
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039311443
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)