Motion
100A19
A-Plate Sprocket - 100 / 1-1/4 in, A Hub, 19 Teeth, Steel Material
MI ITEM #00161851
MFR #100A19
Your Price$116.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 100 / 1-1/4 in, A Hub, 19 Teeth, Steel Material
MI ITEM #00161851
MFR #100A19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$116.83/each(List $134.36)

Overview

Mfr description
100A19 1-1/4 SB HT

Specifications

  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    19
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Bore Range
    1.2500 to 6.2000 in
  • Hub Type
    A
  • Outside Diameter
    8.2400 in
  • Caliper Diameter
    6.8190 in
  • Pitch Diameter
    7.5950 in
  • Tooth Width
    0.6920 in
  • Manufacturer Upc Number
    097039311450
  • UPC_NO
    097039311450
  • Weight
    9.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text