Motion
100A25
Stock Bore Sprocket - 100 / 1-1/4 in, A Hub, 25 Teeth
MI ITEM #00161903
MFR #100A25
Your Price$179.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, A Hub, 25 Teeth
MI ITEM #00161903
MFR #100A25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$179.18/each(List $206.07)

Overview

Mfr description
100A25 1-1/4 SB HT

Specifications

  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    25
  • Bore Type
    Rough Stock Bore
  • Hub Type
    A
  • Outside Diameter
    10.6500 in
  • Caliper Diameter
    9.2040 in
  • Pitch Diameter
    9.9740 in
  • Tooth Width
    0.6920 in
  • Manufacturer Upc Number
    97039311511
  • UPC_NO
    097039311511
  • Weight
    14.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text