Motion
100A26

DODGE
100A26

Stock Bore A-Plate Sprocket - 100 / 1-1/4 in, A Hub, 26 Teeth, Steel Material
Mi Item #00161907
MFR #100A26
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
100A26

Stock Bore A-Plate Sprocket - 100 / 1-1/4 in, A Hub, 26 Teeth, Steel Material
Mi Item #00161907
MFR #100A26

Mfr description
100A26 SPKT 103178
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Diameter
    10.3451 in
  • Tooth Width
    0.6920 in
  • Weight
    14.40 lbs

Details

  • Bore Range
    1.2500 to 9.0200 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    782475053582
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    26
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    782475053582
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)