Motion
100A26
Stock Bore Sprocket - 100 / 1-1/4 in, A Hub, 26 Teeth
Mi Item #00161912
MFR #100A26
Price$193.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, A Hub, 26 Teeth
Mi Item #00161912
MFR #100A26

Mfr description
100A26 1-1/4 SB HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$193.00/each

Specifications

Dimensions

  • Caliper Diameter
    9.6200 in
  • Outside Diameter
    11.0500 in
  • Pitch Diameter
    10.3700 in
  • Tooth Width
    0.6920 in
  • Weight
    16.80 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039311528
  • Number Of Teeth
    26
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039311528
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)