Motion
100A27
A-Plate Sprocket - 100 / 1-1/4 in, A Hub, 27 Teeth, Steel Material
Mi Item #00161919
MFR #100A27
Price$245.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 100 / 1-1/4 in, A Hub, 27 Teeth, Steel Material
Mi Item #00161919
MFR #100A27

Mfr description
100A27 1-1/4 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$245.37/each

Specifications

Dimensions

  • Caliper Diameter
    9.9990 in
  • Outside Diameter
    11.4400 in
  • Pitch Diameter
    10.7680 in
  • Tooth Width
    0.6920 in
  • Weight
    18.40 lbs

Details

  • Bore Range
    1.2500 to 9.4100 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    097039311535
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    27
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039311535
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)