Motion
100A28

BROWNING
100A28

Stock Bore A-Plate Sprocket - 100 / 1-1/4 in, A Hub, 28 Teeth, Steel Material
MI ITEM #00161920
MFR #100A28
Price$711.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
100A28

Stock Bore A-Plate Sprocket - 100 / 1-1/4 in, A Hub, 28 Teeth, Steel Material
MI ITEM #00161920
MFR #100A28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$711.22/each

Specifications

Dimensions

  • Length Through Bore
    0.6920 in
  • Outside Diameter
    11.8440 in
  • Pitch Diameter
    11.1643 in
  • Tooth Width
    0.6920 in
  • Weight
    16.55 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1110451
  • Manufacturer Upc Number
    662289252893
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    28
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289252893

Overview

Mfr description
100A28 SPKT
  • Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text