Motion
100A28
Stock Bore Sprocket - 100 / 1-1/4 in, A Hub, 28 Teeth
Mi Item #00161927
MFR #100A28
Price$260.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, A Hub, 28 Teeth
Mi Item #00161927
MFR #100A28

Mfr description
100A28 1-1/4 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$260.33/each

Specifications

Dimensions

  • Caliper Diameter
    10.4140 in
  • Outside Diameter
    11.8400 in
  • Pitch Diameter
    11.1640 in
  • Tooth Width
    0.6920 in
  • Weight
    19.50 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039311542
  • Number Of Teeth
    28
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039311542
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)