Overview
Mfr description
100A30 SPKT 103180
Specifications
- Chain Number & Pitch100 / 1-1/4 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth30
- Bore TypeRough Stock Bore
- Number Of Strands Across1
- MaterialSteel
- Number Of Hubs0
- Bore Range1.2500 to 10.6100 in
- Hub TypeA
- Pitch Diameter11.9366 in
- Tooth Width0.6920 in
- Manufacturer Upc Number782475053605
- UPC_NO782475053605
- Weight19.90 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data