Motion
100A42
Stock Bore Sprocket - 100 / 1-1/4 in, A Hub, 42 Teeth
MI ITEM #00162015
MFR #100A42
Price$511.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, A Hub, 42 Teeth
MI ITEM #00162015
MFR #100A42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$511.99/each

Specifications

Dimensions

  • Caliper Diameter
    15.9780 in
  • Outside Diameter
    17.4300 in
  • Pitch Diameter
    16.7280 in
  • Tooth Width
    0.6920 in
  • Weight
    43.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039311603
  • Number Of Teeth
    42
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039311603

Overview

Mfr description
100A42 1-1/4 SB HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text