Motion
100A44

BROWNING
100A44

Stock Bore A-Plate Sprocket - 100 / 1-1/4 in, A Hub, 44 Teeth, Steel Material
MI ITEM #00162020
MFR #100A44
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
100A44

Stock Bore A-Plate Sprocket - 100 / 1-1/4 in, A Hub, 44 Teeth, Steel Material
MI ITEM #00162020
MFR #100A44

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length Through Bore
    0.6920 in
  • Outside Diameter
    18.2270 in
  • Pitch Diameter
    17.5219 in
  • Tooth Width
    0.6920 in
  • Weight
    42.60 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1110618
  • Manufacturer Upc Number
    662289263042
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    44
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289263042

Overview

Mfr description
100A44 SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text