Motion
100A45
Stock Bore Sprocket - 100 / 1-1/4 in, A Hub, 45 Teeth
MI ITEM #00162033
MFR #100A45
Price$517.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, A Hub, 45 Teeth
MI ITEM #00162033
MFR #100A45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$517.37/each

Specifications

Dimensions

  • Caliper Diameter
    17.1590 in
  • Outside Diameter
    18.6300 in
  • Pitch Diameter
    17.9200 in
  • Tooth Width
    0.6920 in
  • Weight
    48.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039311610
  • Number Of Teeth
    45
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039311610

Overview

Mfr description
100A45 1-1/2 SB HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text