Motion
100A54
A-Plate Sprocket - 100 / 1-1/4 in, A Hub, 54 Teeth, Steel Material
Mi Item #00162081
MFR #100A54
Price$683.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 100 / 1-1/4 in, A Hub, 54 Teeth, Steel Material
Mi Item #00162081
MFR #100A54

Mfr description
100A54 1-1/2 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$683.94/each

Specifications

Dimensions

  • Caliper Diameter
    20.7480 in
  • Outside Diameter
    22.2100 in
  • Pitch Diameter
    21.4980 in
  • Tooth Width
    0.6920 in
  • Weight
    69.00 lbs

Details

  • Bore Range
    1.5000 to 20.1700 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    097039311634
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    54
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039311634
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)