Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
100A59

Stock Bore A-Plate Sprocket - 100 / 1-1/4 in, A Hub, 59 Teeth, Steel Material
MI ITEM #00162099
MFR #100A59

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
100A59 SPKT

Specifications

  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    59
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Length Through Bore
    0.6920 in
  • Pitch Type
    Single
  • Hub Type
    A
  • Outside Diameter
    24.2030 in
  • Pitch Diameter
    23.4864 in
  • Tooth Width
    0.6920 in
  • Manufacturer Catalog Number
    1110766
  • Manufacturer Upc Number
    662289293124
  • UPC_NO
    662289293124
  • Manufacturer Catalog
  • Weight
    79.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text