Motion
100A60
Stock Bore Sprocket - 100 / 1-1/4 in, A Hub, 60 Teeth
MI ITEM #00162111
MFR #100A60
Your Price$778.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, A Hub, 60 Teeth
MI ITEM #00162111
MFR #100A60

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$778.63/each(List $934.35)

Overview

Mfr description
100A60 1-1/2 SB HT

Specifications

  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    60
  • Bore Type
    Rough Stock Bore
  • Hub Type
    A
  • Outside Diameter
    24.6000 in
  • Caliper Diameter
    23.1340 in
  • Pitch Diameter
    23.8840 in
  • Tooth Width
    0.6920 in
  • Manufacturer Upc Number
    97039311641
  • UPC_NO
    097039311641
  • Weight
    86.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text