Motion
100A72
Stock Bore Sprocket - 100 / 1-1/4 in, A Hub, 72 Teeth
MI ITEM #00162125
MFR #100A72
Your Price$1,078.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, A Hub, 72 Teeth
MI ITEM #00162125
MFR #100A72

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,078.18/each(List $1,347.72)

Overview

Mfr description
100A72 1-1/2 SB HT

Specifications

  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    72
  • Bore Type
    Rough Stock Bore
  • Hub Type
    A
  • Outside Diameter
    29.3800 in
  • Caliper Diameter
    27.9080 in
  • Pitch Diameter
    28.6570 in
  • Tooth Width
    0.6920 in
  • Manufacturer Upc Number
    97039311665
  • UPC_NO
    097039311665
  • Weight
    126.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text