Motion
100A80
Stock Bore Sprocket - 100 / 1-1/4 in, A Hub, 80 Teeth
MI ITEM #00162134
MFR #100A80
Your Price$1,403.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, A Hub, 80 Teeth
MI ITEM #00162134
MFR #100A80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,403.69/each(List $1,684.43)

Overview

Mfr description
100A80 1-1/2 SB HT

Specifications

  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    80
  • Bore Type
    Rough Stock Bore
  • Hub Type
    A
  • Outside Diameter
    32.5700 in
  • Caliper Diameter
    31.0890 in
  • Pitch Diameter
    31.8390 in
  • Tooth Width
    0.6920 in
  • Manufacturer Upc Number
    97039311672
  • UPC_NO
    097039311672
  • Weight
    216.51 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text