Motion
120A9
A-Plate Sprocket - 120 / 1-1/2 in, A Hub, 9 Teeth, Steel Material
MI ITEM #00162158
MFR #120A9
Your Price$143.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 120 / 1-1/2 in, A Hub, 9 Teeth, Steel Material
MI ITEM #00162158
MFR #120A9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$143.44/each(List $172.13)

Overview

Mfr description
120A9 1-1/4 SB HT

Specifications

  • Chain Number & Pitch
    120 / 1-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    9
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Bore Range
    1.2500 to 2.5800 in
  • Hub Type
    A
  • Outside Diameter
    5.0200 in
  • Caliper Diameter
    3.4440 in
  • Pitch Diameter
    4.3860 in
  • Tooth Width
    0.9240 in
  • Manufacturer Upc Number
    097039311719
  • UPC_NO
    097039311719
  • Weight
    3.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text