Motion
120A10
A-Plate Sprocket - 120 / 1-1/2 in, A Hub, 10 Teeth, Steel Material
Mi Item #00162163
MFR #120A10
Price$167.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 120 / 1-1/2 in, A Hub, 10 Teeth, Steel Material
Mi Item #00162163
MFR #120A10

Mfr description
120A10 1-1/4 SB HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$167.03/each

Specifications

Dimensions

  • Caliper Diameter
    3.9790 in
  • Outside Diameter
    5.5200 in
  • Pitch Diameter
    4.8540 in
  • Tooth Width
    0.9240 in
  • Weight
    4.00 lbs

Details

  • Bore Range
    1.2500 to 3.0800 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    097039311726
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    10
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039311726
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)