Motion
120A11
Plate Sprocket - 120 / 1-1/2 in, A Hub, 11 Teeth, Steel Material
MI ITEM #00162172
MFR #120A11
Your Price$181.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Sprocket - 120 / 1-1/2 in, A Hub, 11 Teeth, Steel Material
MI ITEM #00162172
MFR #120A11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$181.36/each(List $193.64)

Overview

Mfr description
120A11 1-1/4 SB HT SPKT

Specifications

  • Chain Number & Pitch
    120 / 1-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    11
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Type
    A
  • Outside Diameter
    6.0090 in
  • Pitch Diameter
    5.325 in
  • Maximum Bore Diameter
    3.58 in
  • Tooth Width
    0.924 in
  • UPC_NO
    097039311733
  • Weight
    4.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text