Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
120A12

Stock Bore A-Plate Sprocket - 120 / 1-1/2 in, A Hub, 12 Teeth, Steel Material
MI ITEM #00162176
MFR #120A12

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
120A12 SPKT 103193

Specifications

  • Chain Number & Pitch
    120 / 1-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    12
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Bore Range
    1.2500 to 4.0600 in
  • Hub Type
    A
  • Pitch Diameter
    5.7296 in
  • Tooth Width
    0.8940 in
  • Manufacturer Upc Number
    782475053735
  • UPC_NO
    782475053735
  • Weight
    5.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text