Motion
120A12
Stock Bore Sprocket - 120 / 1-1/2 in, A Hub, 12 Teeth
Mi Item #00162181
MFR #120A12
Price$189.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 120 / 1-1/2 in, A Hub, 12 Teeth
Mi Item #00162181
MFR #120A12

Mfr description
120A12 1-1/4 SB HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$189.73/each

Specifications

Dimensions

  • Caliper Diameter
    4.9210 in
  • Outside Diameter
    6.5000 in
  • Pitch Diameter
    5.7960 in
  • Tooth Width
    0.9240 in
  • Weight
    5.90 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039311740
  • Number Of Teeth
    12
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039311740
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)