Motion
120A14
Stock Bore Sprocket - 120 / 1-1/2 in, A Hub, 14 Teeth
MI ITEM #00162200
MFR #120A14
Your Price$199.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 120 / 1-1/2 in, A Hub, 14 Teeth
MI ITEM #00162200
MFR #120A14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$199.59/each(List $229.52)

Overview

Mfr description
120A14 1-1/4 SB HT

Specifications

  • Chain Number & Pitch
    120 / 1-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    14
  • Bore Type
    Rough Stock Bore
  • Hub Type
    A
  • Outside Diameter
    7.4700 in
  • Caliper Diameter
    5.8660 in
  • Pitch Diameter
    6.7410 in
  • Tooth Width
    0.9240 in
  • Manufacturer Upc Number
    97039311764
  • UPC_NO
    097039311764
  • Weight
    8.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text