Motion
120A16

BROWNING
120A16

Stock Bore A-Plate Sprocket - 120 / 1-1/2 in, A Hub, 16 Teeth, Steel Material
MI ITEM #00162211
MFR #120A16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
120A16

Stock Bore A-Plate Sprocket - 120 / 1-1/2 in, A Hub, 16 Teeth, Steel Material
MI ITEM #00162211
MFR #120A16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
120A16 SPKT
  • Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Specifications

  • Chain Number & Pitch
    120 / 1-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    16
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Length Through Bore
    0.9240 in
  • Hardened Teeth
    With Hardened Teeth
  • Pitch Type
    Single
  • Hub Type
    A
  • Outside Diameter
    8.4410 in
  • Pitch Diameter
    7.6890 in
  • Tooth Width
    0.9240 in
  • Manufacturer Catalog Number
    1110915
  • Manufacturer Upc Number
    662289318247
  • UPC_NO
    662289318247
  • Manufacturer Catalog
  • Weight
    10.56 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text