Motion
120A16
Stock Bore Sprocket - 120 / 1-1/2 in, A Hub, 16 Teeth
MI ITEM #00162218
MFR #120A16
Your Price$222.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 120 / 1-1/2 in, A Hub, 16 Teeth
MI ITEM #00162218
MFR #120A16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$222.62/each(List $256.01)

Overview

Mfr description
120A16 1-1/4 SB HT

Specifications

  • Chain Number & Pitch
    120 / 1-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    16
  • Bore Type
    Rough Stock Bore
  • Hub Type
    A
  • Outside Diameter
    8.4400 in
  • Caliper Diameter
    6.8140 in
  • Pitch Diameter
    7.6890 in
  • Tooth Width
    0.9240 in
  • Manufacturer Upc Number
    97039311788
  • UPC_NO
    097039311788
  • Weight
    10.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text