Motion
120A17
Plate Sprocket - 120 / 1-1/2 in, A Hub, 17 Teeth, Steel Material
Mi Item #00162227
MFR #120A17
Price$260.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Sprocket - 120 / 1-1/2 in, A Hub, 17 Teeth, Steel Material
Mi Item #00162227
MFR #120A17

Mfr description
120A17 1-1/4 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$260.85/each

Specifications

Dimensions

  • Maximum Bore Diameter
    6.48 in
  • Outside Diameter
    8.9240 in
  • Pitch Diameter
    8.163 in
  • Tooth Width
    0.924 in
  • Weight
    12.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    17
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039311795
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)