Overview
Mfr description
120A20 SPKT 103201
Specifications
- Chain Number & Pitch120 / 1-1/2 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth20
- Bore TypeRough Stock Bore
- Number Of Strands Across1
- MaterialSteel
- Number Of Hubs0
- Bore Range1.2500 to 7.9400 in
- Hub TypeA
- Pitch Diameter9.5493 in
- Tooth Width0.8940 in
- Manufacturer Upc Number782475053810
- UPC_NO782475053810
- Weight16.50 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data