Motion
120A21

BROWNING
120A21

Stock Bore A-Plate Sprocket - 120 / 1-1/2 in, A Hub, 21 Teeth, Steel Material
MI ITEM #00162256
MFR #120A21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
120A21

Stock Bore A-Plate Sprocket - 120 / 1-1/2 in, A Hub, 21 Teeth, Steel Material
MI ITEM #00162256
MFR #120A21

Mfr description
120A21 SPKT
  • When you think Sprockets - Think Browning Browning type A steel plate roller chain sprockets are offered in single pitch range of 25-200
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length Through Bore
    0.9240 in
  • Maximum Bore Diameter
    3.5000 in
  • Outside Diameter
    10.8520 in
  • Pitch Diameter
    10.0643 in
  • Tooth Width
    0.924 in
  • Weight
    19.50 lbs

Details

  • Bore Range
    1.2500 to 3.5000 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    120A21
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289123315
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    21
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289123315

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)