Motion
120A21
Stock Bore Sprocket - 120 / 1-1/2 in, A Hub, 21 Teeth
MI ITEM #00162263
MFR #120A21
Your Price$308.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 120 / 1-1/2 in, A Hub, 21 Teeth
MI ITEM #00162263
MFR #120A21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$308.89/each(List $336.56)

Overview

Mfr description
120A21 1-1/4 SB HT

Specifications

  • Chain Number & Pitch
    120 / 1-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    21
  • Bore Type
    Rough Stock Bore
  • Hub Type
    A
  • Outside Diameter
    10.8500 in
  • Caliper Diameter
    9.1610 in
  • Pitch Diameter
    10.0650 in
  • Tooth Width
    0.9240 in
  • Manufacturer Upc Number
    97039311832
  • UPC_NO
    097039311832
  • Weight
    19.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text