Motion
120A22
Stock Bore Sprocket - 120 / 1-1/2 in, A Hub, 22 Teeth
Mi Item #00162270
MFR #120A22
Price$371.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 120 / 1-1/2 in, A Hub, 22 Teeth
Mi Item #00162270
MFR #120A22

Mfr description
120A22 1-1/4 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$371.93/each

Specifications

Dimensions

  • Caliper Diameter
    9.6660 in
  • Outside Diameter
    11.3300 in
  • Pitch Diameter
    10.5410 in
  • Tooth Width
    0.9240 in
  • Weight
    21.50 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039311849
  • Number Of Teeth
    22
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039311849
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)