Motion
120A23
Plate Sprocket - 120 / 1-1/2 in, A Hub, 23 Teeth, Steel Material
MI ITEM #00162276
MFR #120A23
Price$394.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Sprocket - 120 / 1-1/2 in, A Hub, 23 Teeth, Steel Material
MI ITEM #00162276
MFR #120A23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$394.03/each

Specifications

Dimensions

  • Maximum Bore Diameter
    9.38 in
  • Outside Diameter
    11.814 in
  • Pitch Diameter
    11.016 in
  • Tooth Width
    0.924 in
  • Weight
    23.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    23
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039311856

Overview

Mfr description
120A23 1-1/4 SB HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text