Motion
120A25
Stock Bore Sprocket - 120 / 1-1/2 in, A Hub, 25 Teeth
MI ITEM #00162291
MFR #120A25
Price$393.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 120 / 1-1/2 in, A Hub, 25 Teeth
MI ITEM #00162291
MFR #120A25

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$393.83/each

Specifications

Dimensions

  • Caliper Diameter
    11.0700 in
  • Outside Diameter
    12.7700 in
  • Pitch Diameter
    11.9690 in
  • Tooth Width
    0.9240 in
  • Weight
    27.50 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039311870
  • Number Of Teeth
    25
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039311870

Overview

Mfr description
120A25 1-1/4 SB HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text