Motion
120A26

DODGE
120A26

Stock Bore A-Plate Sprocket - 120 / 1-1/2 in, A Hub, 26 Teeth, Steel Material
MI ITEM #00162295
MFR #120A26
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
120A26

Stock Bore A-Plate Sprocket - 120 / 1-1/2 in, A Hub, 26 Teeth, Steel Material
MI ITEM #00162295
MFR #120A26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
120A26 SPKT 103204

Specifications

  • Chain Number & Pitch
    120 / 1-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    26
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Bore Range
    1.5000 to 10.8100 in
  • Hub Type
    A
  • Pitch Diameter
    12.4141 in
  • Tooth Width
    0.8940 in
  • Manufacturer Upc Number
    782475053841
  • UPC_NO
    782475053841
  • Weight
    28.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text