Motion
120A26
A-Plate Sprocket - 120 / 1-1/2 in, A Hub, 26 Teeth, Steel Material
Mi Item #00162300
MFR #120A26
Price$460.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 120 / 1-1/2 in, A Hub, 26 Teeth, Steel Material
Mi Item #00162300
MFR #120A26

Mfr description
120A26 1-1/2 SB HT SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$460.54/each

Specifications

Dimensions

  • Caliper Diameter
    11.5690 in
  • Outside Diameter
    13.2500 in
  • Pitch Diameter
    12.4440 in
  • Tooth Width
    0.9240 in
  • Weight
    29.50 lbs

Details

  • Bore Range
    1.5000 to 10.8100 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    097039311887
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    26
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039311887
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)