Motion
120A27
Stock Bore Sprocket - 120 / 1-1/2 in, A Hub, 27 Teeth
MI ITEM #00162305
MFR #120A27
Your Price$453.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 120 / 1-1/2 in, A Hub, 27 Teeth
MI ITEM #00162305
MFR #120A27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$453.24/each(List $501.52)

Overview

Mfr description
120A27 1-1/2 SB HT

Specifications

  • Chain Number & Pitch
    120 / 1-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    27
  • Bore Type
    Rough Stock Bore
  • Hub Type
    A
  • Outside Diameter
    13.7300 in
  • Caliper Diameter
    12.0240 in
  • Pitch Diameter
    12.9210 in
  • Tooth Width
    0.9240 in
  • Manufacturer Upc Number
    97039311894
  • UPC_NO
    097039311894
  • Weight
    32.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text