Motion
120A32

BROWNING
120A32

Stock Bore A-Plate Sprocket - 120 / 1-1/2 in, A Hub, 32 Teeth, Steel Material
MI ITEM #00162322
MFR #120A32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
120A32

Stock Bore A-Plate Sprocket - 120 / 1-1/2 in, A Hub, 32 Teeth, Steel Material
MI ITEM #00162322
MFR #120A32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
120A32 SPKT
  • When you think Sprockets - Think Browning Browning type A steel plate roller chain sprockets are offered in single pitch range of 25-200

Specifications

  • Chain Number & Pitch
    120 / 1-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    32
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Bore Range
    1.5000 to 4.0000 in
  • Length Through Bore
    0.9240 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Type
    A
  • Outside Diameter
    16.1300 in
  • Pitch Diameter
    15.3034 in
  • Maximum Bore Diameter
    4.0000 in
  • Tooth Width
    0.924 in
  • Number Of Strands
    1
  • Manufacturer Catalog Number
    120A32
  • Manufacturer Upc Number
    662289318278
  • UPC_NO
    662289318278
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    45.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text