Motion
120A35
Stock Bore Sprocket - 120 / 1-1/2 in, A Hub, 35 Teeth
MI ITEM #00162346
MFR #120A35
Price$617.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 120 / 1-1/2 in, A Hub, 35 Teeth
MI ITEM #00162346
MFR #120A35

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$617.42/each

Specifications

Dimensions

  • Caliper Diameter
    15.8420 in
  • Outside Diameter
    17.5700 in
  • Pitch Diameter
    16.7340 in
  • Tooth Width
    0.9240 in
  • Weight
    53.50 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039311931
  • Number Of Teeth
    35
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039311931

Overview

Mfr description
120A35 1-1/2 SB HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text