Motion
120A36
Stock Bore Sprocket - 120 / 1-1/2 in, A Hub, 36 Teeth
Mi Item #00162355
MFR #120A36
Price$634.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 120 / 1-1/2 in, A Hub, 36 Teeth
Mi Item #00162355
MFR #120A36

Mfr description
120A36 1-1/2 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$634.54/each

Specifications

Dimensions

  • Caliper Diameter
    16.3360 in
  • Outside Diameter
    18.0500 in
  • Pitch Diameter
    17.2110 in
  • Tooth Width
    0.9240 in
  • Weight
    54.50 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039311948
  • Number Of Teeth
    36
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039311948
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)