Overview
Mfr description
120A40 SPKT 103209
Specifications
- Chain Number & Pitch120 / 1-1/2 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth40
- Bore TypeRough Stock Bore
- Number Of Strands Across1
- MaterialSteel
- Number Of Hubs0
- Bore Range1.5000 to 17.5200 in
- Hub TypeA
- Pitch Diameter19.0986 in
- Tooth Width0.8940 in
- Manufacturer Upc Number782475053896
- UPC_NO782475053896
- Weight68.10 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data